Motion
01829977
2-1/4" Diam x 1-1/16" Wide Cobalt 45° Dovetail Cutter;1" Shank Diam, 3-3/4" OAL, 2-11/16" Shank Length
MI ITEM #11716359
MFR #01829977
Price$469.15/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
2-1/4" Diam x 1-1/16" Wide Cobalt 45° Dovetail Cutter;1" Shank Diam, 3-3/4" OAL, 2-11/16" Shank Length
MI ITEM #11716359
MFR #01829977

Mfr description
01829977 01829977 2-1/4 45D COB DOVETAIL
  • Cobalt is harder than high speed steel and provides better wear resistance. It is commonly used on high tensile alloys.
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$469.15/each

Specifications

Dimensions

  • Cutting Diameter
    2.2500 in
  • Cutting Width
    1.0625 in
  • Included Angle
    45
  • Overall Length
    3-3/4 in
  • Shank Diameter
    1 in
  • Shank Length
    2-11/16 in

Details

  • Material
    Cobalt
  • Material Grade
    M42

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)