Motion
01830322
1/2" Diam x 7/32" Wide Cobalt 60° Dovetail Cutter;Uncoated, 3/8" Shank Diam, 2-1/8" OAL
Mi Item #11716361
MFR #01830322
Price$80.63/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1/2" Diam x 7/32" Wide Cobalt 60° Dovetail Cutter;Uncoated, 3/8" Shank Diam, 2-1/8" OAL
Mi Item #11716361
MFR #01830322

Mfr description
01830322 01830322 1/2 60D COB DOVETAIL C
  • Cobalt is harder than high speed steel and provides better wear resistance. It is commonly used on high tensile alloys.
  • Uncoated tools do not feature supportive treatments on the cutting edge. They are are used at reduced speeds for general applications on non-ferrous metals.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$80.63/each

Specifications

Dimensions

  • Cutting Diameter
    0.5000 in
  • Cutting Width
    0.2188 in
  • Included Angle
    60
  • Overall Length
    2-1/8 in
  • Shank Diameter
    3/8 in

Details

  • Finish Coating
    Uncoated
  • Material
    Cobalt
  • Material Grade
    M42
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)