1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
Value Collection
01830942
1-7/8" Diam x 13/16" Wide Cobalt 60° Dovetail Cutter;Uncoated, 7/8" Shank Diam, 3-1/4" OAL
MI ITEM #
11716364
MFR #
01830942
Price
$360.28
/each
Qty
Add to Cart
Previous Page
Home
Value Collection 01830942
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Value Collection
01830942
1-7/8" Diam x 13/16" Wide Cobalt 60° Dovetail Cutter;Uncoated, 7/8" Shank Diam, 3-1/4" OAL
MI ITEM #
11716364
MFR #
01830942
Mfr description
01830942 01830942 1-7/8 60D COB DOVETAIL
Cobalt is harder than high speed steel and provides better wear resistance. It is commonly used on high tensile alloys.
Uncoated tools do not feature supportive treatments on the cutting edge. They are are used at reduced speeds for general applications on non-ferrous metals.
See more details
Compare
Save to List
In Stock
In stock
Shipping
Get estimated arrival date
This product requires a Quote Request and may take longer to process and ship
USD
$360
.28
/each
Add to Cart
Specifications
Dimensions
Cutting Diameter
1.8750 in
Cutting Width
0.8125 in
Included Angle
60
Overall Length
3-1/4 in
Shank Diameter
7/8 in
Details
Finish Coating
Uncoated
Material
Cobalt
Material Grade
M42
Product Details
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items