Motion
01830975
2-1/4" Diam x 1-1/16" Wide Cobalt 60° Dovetail Cutter;Uncoated, 1" Shank Diam, 3-1/4" OAL
MI ITEM #11716365
MFR #01830975
List Price$469.15/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
2-1/4" Diam x 1-1/16" Wide Cobalt 60° Dovetail Cutter;Uncoated, 1" Shank Diam, 3-1/4" OAL
MI ITEM #11716365
MFR #01830975

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$469.15/each for your price

Overview

Mfr description
01830975 01830975 2-1/4 60D COB DOVETAIL
  • Cobalt is harder than high speed steel and provides better wear resistance. It is commonly used on high tensile alloys.
  • Uncoated tools do not feature supportive treatments on the cutting edge. They are are used at reduced speeds for general applications on non-ferrous metals.

Specifications

  • Included Angle
    60
  • Material
    Cobalt
  • Shank Diameter
    1 in
  • Overall Length
    3-1/4 in
  • Finish Coating
    Uncoated
  • Material Grade
    M42
  • Cutting Diameter
    2.2500 in
  • Cutting Width
    1.0625 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought