Motion
01831007
1/16 to 3/8", 4 Flute Corner Rounding End Mill Set - Uncoated, Cobalt, Single End, 3/8 and 1/2" Shank Diam
MI ITEM #11716366
MFR #01831007
Price$625.50/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1/16 to 3/8", 4 Flute Corner Rounding End Mill Set - Uncoated, Cobalt, Single End, 3/8 and 1/2" Shank Diam
MI ITEM #11716366
MFR #01831007

Mfr description
01831007 01831007 8PC 1/16-3/8 W/STAND 4
  • Cobalt is harder than high speed steel and provides better wear resistance
  • It is commonly used on high tensile alloys
  • Corner rounding ends are used for milling rounded edges
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$625.50/each

Specifications

Dimensions

  • Largest Mill Diameter
    3/8 in
  • Mill Diameter
    1/16, 3/32, 1/8, 5/32, 3/16, 1/4, 5/16, 3/8 in
  • Shank Diameter
    3/8, 1/2 in
  • Smallest Mill Diameter
    1/16 in

Details

  • Also Includes
    Wood Stand
  • Center Cutting
    Non-Center Cutting
  • End Type
    Corner Rounding
  • Finish Coating
    Uncoated
  • Material Grade
    M42
  • Mill Material
    Cobalt
  • Number Of Flutes
    4
  • Number Of Pieces
    8
  • Roughing Type
    None
  • Single Or Double End
    Single

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)