Motion
01831106
5/32" Radius, 3/4" Diam, 4 Flute Cobalt Corner Rounding End Mill, Single End, Uncoated, 3" OAL, 1/2" Shank Diam
MI ITEM #11716375
MFR #01831106
Price$65.13/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
5/32" Radius, 3/4" Diam, 4 Flute Cobalt Corner Rounding End Mill, Single End, Uncoated, 3" OAL, 1/2" Shank Diam
MI ITEM #11716375
MFR #01831106

Mfr description
01831106 01831106 5/32X1/2 4FL COB CORNE
  • Cobalt is harder than high speed steel and provides better wear resistance
  • It is commonly used on high tensile alloys
  • Uncoated tools do not feature supportive treatments on the cutting edge
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$65.13/each

Specifications

Dimensions

  • Mill Diameter
    3/4 in
  • Overall Length
    3 in
  • Radius
    5/32 in
  • Shank Diameter
    1/2 in

Details

  • Cutting Direction
    Right Hand
  • Finish Coating
    Uncoated
  • Flute Direction
    Right Hand
  • Material
    Cobalt
  • Material Grade
    M42
  • Number Of Flutes
    4
  • Single Or Double End
    Single

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)