Motion
01831171
17/64" Radius, 1" Diam, 4 Flute Cobalt Corner Rounding End Mill, Single End, Uncoated, 3-1/8" OAL, 1/2" Shank Diam
MI ITEM #11716382
MFR #01831171
List Price$100.30/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
17/64" Radius, 1" Diam, 4 Flute Cobalt Corner Rounding End Mill, Single End, Uncoated, 3-1/8" OAL, 1/2" Shank Diam
MI ITEM #11716382
MFR #01831171

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$100.30/each for your price

Overview

Mfr description
01831171 01831171 17/64 X 1/2 4FL COB CO
  • Cobalt is harder than high speed steel and provides better wear resistance
  • It is commonly used on high tensile alloys
  • Uncoated tools do not feature supportive treatments on the cutting edge
  • They are are used at reduced speeds for general applications on nonferrous metals.

Specifications

  • Cutting Direction
    Right Hand
  • Mill Diameter
    1 in
  • Flute Direction
    Right Hand
  • Material
    Cobalt
  • Finish Coating
    Uncoated
  • Radius
    17/64 in
  • Shank Diameter
    1/2 in
  • Number Of Flutes
    4
  • Single Or Double End
    Single
  • Overall Length
    3-1/8 in
  • Material Grade
    M42

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought