Motion
01831189
9/32" Radius, 1-1/8" Diam, 4 Flute Cobalt Corner Rounding End Mill, Single End, Uncoated, 3-1/4" OAL, 1/2" Shank Diam
Mi Item #11716383
MFR #01831189
Price$101.38/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
9/32" Radius, 1-1/8" Diam, 4 Flute Cobalt Corner Rounding End Mill, Single End, Uncoated, 3-1/4" OAL, 1/2" Shank Diam
Mi Item #11716383
MFR #01831189

Mfr description
01831189 01831189 9/32 X 1/2 4FL COB COR
  • Cobalt is harder than high speed steel and provides better wear resistance
  • It is commonly used on high tensile alloys
  • Uncoated tools do not feature supportive treatments on the cutting edge
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$101.38/each

Specifications

Dimensions

  • Mill Diameter
    1-1/8 in
  • Overall Length
    3-1/4 in
  • Radius
    9/32 in
  • Shank Diameter
    1/2 in

Details

  • Cutting Direction
    Right Hand
  • Finish Coating
    Uncoated
  • Flute Direction
    Right Hand
  • Material
    Cobalt
  • Material Grade
    M42
  • Number Of Flutes
    4
  • Single Or Double End
    Single
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)