Motion
01831379
19/32" Radius, 1-15/16" Diam, 4 Flute Cobalt Corner Rounding End Mill, Single End, Uncoated, 4" OAL, 3/4" Shank Diam
MI ITEM #11716396
MFR #01831379
List Price$338.50/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
19/32" Radius, 1-15/16" Diam, 4 Flute Cobalt Corner Rounding End Mill, Single End, Uncoated, 4" OAL, 3/4" Shank Diam
MI ITEM #11716396
MFR #01831379

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$338.50/each for your price

Overview

Mfr description
01831379 01831379 19/32 X 3/4 4FL COB CO
  • Cobalt is harder than high speed steel and provides better wear resistance
  • It is commonly used on high tensile alloys
  • Uncoated tools do not feature supportive treatments on the cutting edge
  • They are are used at reduced speeds for general applications on nonferrous metals.

Specifications

  • Cutting Direction
    Right Hand
  • Finish Coating
    Uncoated
  • Flute Direction
    Right Hand
  • Material
    Cobalt
  • Material Grade
    M42
  • Mill Diameter
    1-15/16 in
  • Number Of Flutes
    4
  • Overall Length
    4 in
  • Radius
    19/32 in
  • Shank Diameter
    3/4 in
  • Single Or Double End
    Single

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text