Motion
01831403
5/8" Radius, 1-15/16" Diam, 4 Flute Cobalt Corner Rounding End Mill, Single End, Uncoated, 4-1/4" OAL, 1" Shank Diam
Mi Item #11716398
MFR #01831403
Price$338.48/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
5/8" Radius, 1-15/16" Diam, 4 Flute Cobalt Corner Rounding End Mill, Single End, Uncoated, 4-1/4" OAL, 1" Shank Diam
Mi Item #11716398
MFR #01831403

Mfr description
01831403 01831403 5/8 X 1 4FL COB CORNER
  • Cobalt is harder than high speed steel and provides better wear resistance
  • It is commonly used on high tensile alloys
  • Uncoated tools do not feature supportive treatments on the cutting edge
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$338.48/each

Specifications

Dimensions

  • Mill Diameter
    1-15/16 in
  • Overall Length
    4-1/4 in
  • Radius
    5/8 in
  • Shank Diameter
    1 in

Details

  • Cutting Direction
    Right Hand
  • Finish Coating
    Uncoated
  • Flute Direction
    Right Hand
  • Material
    Cobalt
  • Material Grade
    M42
  • Number Of Flutes
    4
  • Single Or Double End
    Single
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)