Motion
01831486
3/4" Radius, 2-1/4" Diam, 4 Flute Cobalt Corner Rounding End Mill, Single End, Uncoated, 4-5/16" OAL, 1" Shank Diam
MI ITEM #11716400
MFR #01831486
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
3/4" Radius, 2-1/4" Diam, 4 Flute Cobalt Corner Rounding End Mill, Single End, Uncoated, 4-5/16" OAL, 1" Shank Diam
MI ITEM #11716400
MFR #01831486

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
01831486 01831486 3/4 X 1 4FL COB CORNER
  • Cobalt is harder than high speed steel and provides better wear resistance
  • It is commonly used on high tensile alloys
  • Uncoated tools do not feature supportive treatments on the cutting edge
  • They are are used at reduced speeds for general applications on nonferrous metals.

Specifications

  • Cutting Direction
    Right Hand
  • Mill Diameter
    2-1/4 in
  • Flute Direction
    Right Hand
  • Material
    Cobalt
  • Finish Coating
    Uncoated
  • Radius
    3/4 in
  • Shank Diameter
    1 in
  • Number Of Flutes
    4
  • Single Or Double End
    Single
  • Overall Length
    4-5/16 in
  • Material Grade
    M42

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought