Motion
01831668
1/8" Radius, 5/8" Diam, 4 Flute Cobalt Corner Rounding End Mill, Single End, Uncoated, 3" OAL, 3/8" Shank Diam
Mi Item #11716401
MFR #01831668
Price$57.65/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1/8" Radius, 5/8" Diam, 4 Flute Cobalt Corner Rounding End Mill, Single End, Uncoated, 3" OAL, 3/8" Shank Diam
Mi Item #11716401
MFR #01831668

Mfr description
01831668 01831668 1/8 X 3/8 4FL COB CORN
  • Cobalt is harder than high speed steel and provides better wear resistance
  • It is commonly used on high tensile alloys
  • Uncoated tools do not feature supportive treatments on the cutting edge
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$57.65/each

Specifications

Dimensions

  • Mill Diameter
    5/8 in
  • Overall Length
    3 in
  • Radius
    1/8 in
  • Shank Diameter
    3/8 in

Details

  • Cutting Direction
    Right Hand
  • Finish Coating
    Uncoated
  • Flute Direction
    Right Hand
  • Material
    Cobalt
  • Material Grade
    M42
  • Number Of Flutes
    4
  • Single Or Double End
    Single
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)