Motion
01833029
3/8" Body Diam, 90°, 3-1/8" OAL, High Speed Steel Spotting Drill, 3/8" Shank Diam, 1-1/8" Flute Length, Right Hand Cut
MI ITEM #11716415
MFR #01833029
Price$17.35/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
3/8" Body Diam, 90°, 3-1/8" OAL, High Speed Steel Spotting Drill, 3/8" Shank Diam, 1-1/8" Flute Length, Right Hand Cut
MI ITEM #11716415
MFR #01833029

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$17.35/each

Specifications

Dimensions

  • Body Diameter
    3/8 in
  • Drill Point Angle
    90 °
  • Flute Length
    1-1/8 in
  • Overall Length
    3-1/8 in
  • Shank Diameter
    3/8 in

Details

  • Cutting Direction
    Right Hand
  • Insertable Cutter Head
    No
  • Tapered
    No

Overview

Mfr description
01833029 01833029 3/8X3-1/8" 90D HSS NC
  • Bright provides a smooth, polished finish on the tool
  • It increases chip flow in softer materials such as aluminum, wood and plastic
  • High speed steel (HSS) provides good wear resistance and can be used in general purpose applications on both ferrous and nonferrous materials

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought