Motion
01833052
1/2" Body Diam, 90°, 6" OAL, High Speed Steel Spotting Drill, 1/2" Shank Diam, 1-3/8" Flute Length, Right Hand Cut
MI ITEM #11716418
MFR #01833052
List Price$25.73/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1/2" Body Diam, 90°, 6" OAL, High Speed Steel Spotting Drill, 1/2" Shank Diam, 1-3/8" Flute Length, Right Hand Cut
MI ITEM #11716418
MFR #01833052

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$25.73/each for your price

Overview

Mfr description
01833052 01833052 1/2X6" 90D HSS NC SPOT
  • Bright provides a smooth, polished finish on the tool
  • It increases chip flow in softer materials such as aluminum, wood and plastic
  • High speed steel (HSS) provides good wear resistance and can be used in general purpose applications on both ferrous and nonferrous materials

Specifications

  • Body Diameter
    1/2 in
  • Flute Length
    1-3/8 in
  • Overall Length
    6 in
  • Cutting Direction
    Right Hand
  • Drill Point Angle
    90 °
  • Insertable Cutter Head
    No
  • Shank Diameter
    1/2 in
  • Tapered
    No

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought