Motion
01833078
5/8" Body Diam, 90°, 7" OAL, High Speed Steel Spotting Drill, 5/8" Shank Diam, 1-5/8" Flute Length, Right Hand Cut
MI ITEM #11716420
MFR #01833078
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
5/8" Body Diam, 90°, 7" OAL, High Speed Steel Spotting Drill, 5/8" Shank Diam, 1-5/8" Flute Length, Right Hand Cut
MI ITEM #11716420
MFR #01833078

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
01833078 01833078 5/8X7" 90D HSS NC SPOT
  • Bright provides a smooth, polished finish on the tool
  • It increases chip flow in softer materials such as aluminum, wood and plastic
  • High speed steel (HSS) provides good wear resistance and can be used in general purpose applications on both ferrous and nonferrous materials

Specifications

  • Body Diameter
    5/8 in
  • Flute Length
    1-5/8 in
  • Overall Length
    7 in
  • Cutting Direction
    Right Hand
  • Drill Point Angle
    90 °
  • Insertable Cutter Head
    No
  • Shank Diameter
    5/8 in
  • Tapered
    No

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text