Motion
01833177
1/2" Body Diam, 120°, 6" OAL, High Speed Steel Spotting Drill, 1/2" Shank Diam, 1-3/8" Flute Length, Right Hand Cut
Mi Item #11716430
MFR #01833177
Price$25.73/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1/2" Body Diam, 120°, 6" OAL, High Speed Steel Spotting Drill, 1/2" Shank Diam, 1-3/8" Flute Length, Right Hand Cut
Mi Item #11716430
MFR #01833177

Mfr description
01833177 01833177 1/2X6" 120D HSS NC SPO
  • Bright provides a smooth, polished finish on the tool
  • It increases chip flow in softer materials such as aluminum, wood and plastic
  • High speed steel (HSS) provides good wear resistance and can be used in general purpose applications on both ferrous and nonferrous materials
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$25.73/each

Specifications

Dimensions

  • Body Diameter
    1/2 in
  • Drill Point Angle
    120 °
  • Flute Length
    1-3/8 in
  • Overall Length
    6 in
  • Shank Diameter
    1/2 in

Details

  • Cutting Direction
    Right Hand
  • Insertable Cutter Head
    No
  • Tapered
    No
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)