Motion
01833201
3/4" Body Diam, 120°, 5" OAL, High Speed Steel Spotting Drill, 3/4" Shank Diam, 1-7/8" Flute Length, Right Hand Cut
Mi Item #11716433
MFR #01833201
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
3/4" Body Diam, 120°, 5" OAL, High Speed Steel Spotting Drill, 3/4" Shank Diam, 1-7/8" Flute Length, Right Hand Cut
Mi Item #11716433
MFR #01833201

Mfr description
01833201 01833201 3/4X5" 120D HSS NC SPO
  • Bright provides a smooth, polished finish on the tool
  • It increases chip flow in softer materials such as aluminum, wood and plastic
  • High speed steel (HSS) provides good wear resistance and can be used in general purpose applications on both ferrous and nonferrous materials
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Body Diameter
    3/4 in
  • Drill Point Angle
    120 °
  • Flute Length
    1-7/8 in
  • Overall Length
    5 in
  • Shank Diameter
    3/4 in

Details

  • Cutting Direction
    Right Hand
  • Insertable Cutter Head
    No
  • Tapered
    No
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)