Motion
01833235
1" Body Diam, 120°, 8" OAL, High Speed Steel Spotting Drill, 1" Shank Diam, 2-1/4" Flute Length, Right Hand Cut
MI ITEM #11716436
MFR #01833235
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1" Body Diam, 120°, 8" OAL, High Speed Steel Spotting Drill, 1" Shank Diam, 2-1/4" Flute Length, Right Hand Cut
MI ITEM #11716436
MFR #01833235

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
01833235 01833235 1X8" 120D HSS NC SPOT
  • Bright provides a smooth, polished finish on the tool
  • It increases chip flow in softer materials such as aluminum, wood and plastic
  • High speed steel (HSS) provides good wear resistance and can be used in general purpose applications on both ferrous and nonferrous materials

Specifications

  • Body Diameter
    1 in
  • Flute Length
    2-1/4 in
  • Overall Length
    8 in
  • Cutting Direction
    Right Hand
  • Drill Point Angle
    120 °
  • Shank Diameter
    1 in
  • Tapered
    No

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought