Motion
01833375
Hydraulic Hose - 3/8 in Inner Diameter, 100 ft Length
Mi Item #11716437
MFR #01833375
Price$613.23/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Hydraulic Hose - 3/8 in Inner Diameter, 100 ft Length
Mi Item #11716437
MFR #01833375

Mfr description
01833375 01833375 3/8"X100'5800PSI 2WIRE
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$613.23/each

Specifications

Dimensions

  • Fitting Size
    3/8
  • Length
    100 ft
  • Nominal Hose Inner Diameter  
    3/8 in
  • Outside Diameter
    3/4 in

Details

  • Color
    Black
  • Fitting Type
    Male Rigid x Male Swivel
  • ManufacturerName (description attribute)
    Value Collection
  • Material
    Synthetic Rubber
  • Max Pressure
    5,800 psi
  • Temperature Range
    -40 F
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)