Motion
01841683
3/8-16, 1" Thread Length, 3/8" Slot Width, Uncoated, Steel T Slot Bolt - 1-1/2" Length Under Head, Grade C-1045, 5, 11/16" Head Width x 3/16" Head Height
MI ITEM #11716440
MFR #01841683
Price$8.30/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
3/8-16, 1" Thread Length, 3/8" Slot Width, Uncoated, Steel T Slot Bolt - 1-1/2" Length Under Head, Grade C-1045, 5, 11/16" Head Width x 3/16" Head Height
MI ITEM #11716440
MFR #01841683

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$8.30/each

Specifications

Dimensions

  • Head Height
    3/16 in
  • Head Width
    11/16 in
  • Length Under Head
    1-1/2 in
  • Slot Width
    3/8 in
  • Thread Length
    1 in
  • Thread Size
    3/8-16

Details

  • Finish Coating
    Uncoated
  • Material
    Steel
  • Material Grade
    C-1045, Grade 5
  • Thread Fit Class
    Class 3
  • Thread Standard
    UNC
  • Type
    T-Slot Bolt

Overview

Mfr description
01841683 01841683 3/8-16 X 1.5 T-SLOT BO
  • Steel is strong and durable but less corrosion resistant than stainless steel
  • To improve its resistance to corrosion, it may receive additional finishes and coatings
  • T-slot bolts are forged clamping bolts used with T-slotted workpieces
  • They are exceptionally strong.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought