Motion
01841691
3/8-16, 1-1/8" Thread Length, 3/8" Slot Width, Uncoated, Steel T Slot Bolt - 2" Length Under Head, Grade C-1045, 5, 11/16" Head Width x 3/16" Head Height
MI ITEM #11716441
MFR #01841691
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
3/8-16, 1-1/8" Thread Length, 3/8" Slot Width, Uncoated, Steel T Slot Bolt - 2" Length Under Head, Grade C-1045, 5, 11/16" Head Width x 3/16" Head Height
MI ITEM #11716441
MFR #01841691

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
01841691 01841691 3/8-16 X 2.0 T-SLOT BO
  • Steel is strong and durable but less corrosion resistant than stainless steel
  • To improve its resistance to corrosion, it may receive additional finishes and coatings
  • T-slot bolts are forged clamping bolts used with T-slotted workpieces
  • They are exceptionally strong.

Specifications

  • Finish Coating
    Uncoated
  • Head Height
    3/16 in
  • Head Width
    11/16 in
  • Length Under Head
    2 in
  • Material
    Steel
  • Material Grade
    C-1045, Grade 5
  • Slot Width
    3/8 in
  • Thread Fit Class
    Class 3
  • Thread Length
    1-1/4 in
  • Thread Size
    3/8-16
  • Thread Standard
    UNC
  • Type
    T-Slot Bolt

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text