Motion
01841758
1/2-13, 1-1/8" Thread Length, 1/2" Slot Width, Uncoated, Steel T Slot Bolt - 2" Length Under Head, Grade C-1045, 5, 7/8" Head Width x 9/32" Head Height
Mi Item #11716447
MFR #01841758
Price$10.18/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1/2-13, 1-1/8" Thread Length, 1/2" Slot Width, Uncoated, Steel T Slot Bolt - 2" Length Under Head, Grade C-1045, 5, 7/8" Head Width x 9/32" Head Height
Mi Item #11716447
MFR #01841758

Mfr description
01841758 01841758 1/2-13 X 2.0 T-SLOT BO
  • Steel is strong and durable but less corrosion resistant than stainless steel
  • To improve its resistance to corrosion, it may receive additional finishes and coatings
  • T-slot bolts are forged clamping bolts used with T-slotted workpieces
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$10.18/each

Specifications

Dimensions

  • Head Height
    9/32 in
  • Head Width
    7/8 in
  • Length Under Head
    2 in
  • Slot Width
    1/2 in
  • Thread Length
    1-1/4 in
  • Thread Size
    1/2-13

Details

  • Finish Coating
    Uncoated
  • Material
    Steel
  • Material Grade
    C-1045, Grade 5
  • Thread Fit Class
    Class 3
  • Thread Standard
    UNC
  • Type
    T-Slot Bolt
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)