Motion
01841790
1/2-13, 1-1/2" Thread Length, 1/2" Slot Width, Uncoated, Steel T Slot Bolt - 4" Length Under Head, Grade C-1045, 5, 7/8" Head Width x 9/32" Head Height
MI ITEM #11716451
MFR #01841790
List Price$11.30/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1/2-13, 1-1/2" Thread Length, 1/2" Slot Width, Uncoated, Steel T Slot Bolt - 4" Length Under Head, Grade C-1045, 5, 7/8" Head Width x 9/32" Head Height
MI ITEM #11716451
MFR #01841790

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$11.30/each for your price

Overview

Mfr description
01841790 01841790 1/2-13 X 4.0 T-SLOT BO
  • Steel is strong and durable but less corrosion resistant than stainless steel
  • To improve its resistance to corrosion, it may receive additional finishes and coatings
  • T-slot bolts are forged clamping bolts used with T-slotted workpieces
  • They are exceptionally strong.

Specifications

  • Type
    T-Slot Bolt
  • Thread Size
    1/2-13
  • Slot Width
    1/2 in
  • Head Height
    9/32 in
  • Head Width
    7/8 in
  • Material
    Steel
  • Finish Coating
    Uncoated
  • Length Under Head
    4 in
  • Material Grade
    C-1045, Grade 5
  • Thread Fit Class
    Class 3
  • Thread Length
    1-1/2 in
  • Thread Standard
    UNC

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text