Motion
01841899
5/8-11, 2" Thread Length, 5/8" Slot Width, Uncoated, Steel T Slot Bolt - 6" Length Under Head, Grade C-1045, 5, 1-3/32" Head Width x 11/32" Head Height
MI ITEM #11716461
MFR #01841899
Price$14.88/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
5/8-11, 2" Thread Length, 5/8" Slot Width, Uncoated, Steel T Slot Bolt - 6" Length Under Head, Grade C-1045, 5, 1-3/32" Head Width x 11/32" Head Height
MI ITEM #11716461
MFR #01841899

Mfr description
01841899 01841899 5/8-11 X 6.0 T-SLOT BO
  • Steel is strong and durable but less corrosion resistant than stainless steel
  • To improve its resistance to corrosion, it may receive additional finishes and coatings
  • T-slot bolts are forged clamping bolts used with T-slotted workpieces
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$14.88/each

Specifications

Dimensions

  • Head Height
    11/32 in
  • Head Width
    1-3/32 in
  • Length Under Head
    6 in
  • Slot Width
    5/8 in
  • Thread Length
    2 in
  • Thread Size
    5/8-11

Details

  • Finish Coating
    Uncoated
  • Material
    Steel
  • Material Grade
    C-1045, Grade 5
  • Thread Fit Class
    Class 3
  • Thread Standard
    UNC
  • Type
    T-Slot Bolt

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)