Motion
01841964
3/4-10, 3" Thread Length, 3/4" Slot Width, Uncoated, Steel T Slot Bolt - 8" Length Under Head, Grade C-1045, 5, 1-1/4" Head Width x 7/16" Head Height
Mi Item #11716468
MFR #01841964
Price$22.68/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
3/4-10, 3" Thread Length, 3/4" Slot Width, Uncoated, Steel T Slot Bolt - 8" Length Under Head, Grade C-1045, 5, 1-1/4" Head Width x 7/16" Head Height
Mi Item #11716468
MFR #01841964

Mfr description
01841964 01841964 3/4-10 X 8.0 T-SLOT BO
  • Steel is strong and durable but less corrosion resistant than stainless steel
  • To improve its resistance to corrosion, it may receive additional finishes and coatings
  • T-slot bolts are forged clamping bolts used with T-slotted workpieces
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$22.68/each

Specifications

Dimensions

  • Head Height
    7/16 in
  • Head Width
    1-1/4 in
  • Length Under Head
    8 in
  • Slot Width
    3/4 in
  • Thread Length
    3 in
  • Thread Size
    3/4-10

Details

  • Finish Coating
    Uncoated
  • Material
    Steel
  • Material Grade
    C-1045, Grade 5
  • Thread Fit Class
    Class 3
  • Thread Standard
    UNC
  • Type
    T-Slot Bolt
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)