Motion
01851286
7/16" Diam, Coarse Pitch, 1" LOC, 3 Flute Cobalt Roughing Square End Mill TiN Finish, 2-11/16" OAL, 3/8" Shank Diam, Single End, Centercutting
Mi Item #11716607
MFR #01851286
Price$49.68/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
7/16" Diam, Coarse Pitch, 1" LOC, 3 Flute Cobalt Roughing Square End Mill TiN Finish, 2-11/16" OAL, 3/8" Shank Diam, Single End, Centercutting
Mi Item #11716607
MFR #01851286

Mfr description
01851286 01851286 7/16X3/8X1"LC 3FL COB
  • Cobalt is harder than high speed steel and provides better wear resistance
  • It is commonly used on high tensile alloys
  • Titanium Nitride (TiN) is a multi-purpose coating which increases chip flow in softer materials
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$49.68/each

Specifications

Dimensions

  • Length of Cut
    1 in
  • Mill Diameter
    7/16 in
  • Overall Length
    2-11/16 in
  • Pitch
    Coarse
  • Shank Diameter
    3/8 in

Details

  • Center Cutting
    Center Cutting
  • Cutting Direction
    Right Hand
  • End Type
    Square End
  • Extended Reach
    No
  • Finish Coating
    TiN
  • Flute Direction
    Right Hand
  • Helix Style
    High
  • Material
    Cobalt
  • Material Grade
    M42
  • Number Of Flutes
    3
  • Single Or Double End
    Single
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)