Motion
01851500
3/4" Diam, Coarse Pitch, 1-5/8" LOC, 3 Flute Cobalt Roughing Square End Mill TiN Finish, 3-3/4" OAL, 3/4" Shank Diam, Single End, Centercutting
MI ITEM #11716619
MFR #01851500
List Price$38.00/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
3/4" Diam, Coarse Pitch, 1-5/8" LOC, 3 Flute Cobalt Roughing Square End Mill TiN Finish, 3-3/4" OAL, 3/4" Shank Diam, Single End, Centercutting
MI ITEM #11716619
MFR #01851500

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$38.00/each for your price

Overview

Mfr description
01851500 01851500 3/4X3/4X1-5/8 3FL COB
  • Cobalt is harder than high speed steel and provides better wear resistance
  • It is commonly used on high tensile alloys
  • Titanium Nitride (TiN) is a multi-purpose coating which increases chip flow in softer materials
  • The heat and hardness resistance allows the tool to run at higher speeds than uncoated tools.

Specifications

  • Center Cutting
    Center Cutting
  • Cutting Direction
    Right Hand
  • End Type
    Square End
  • Extended Reach
    No
  • Finish Coating
    TiN
  • Flute Direction
    Right Hand
  • Helix Style
    High
  • Length of Cut
    1-5/8 in
  • Material
    Cobalt
  • Material Grade
    M42
  • Mill Diameter
    3/4 in
  • Number Of Flutes
    3
  • Overall Length
    3-3/4 in
  • Pitch
    Coarse
  • Shank Diameter
    3/4 in
  • Single Or Double End
    Single

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text