Motion
01853209
1/2" Diam, Fine Pitch, 5/8" LOC, 4 Flute Cobalt Roughing Square End Mill TiN Finish, 2-5/8" OAL, 1/2" Shank Diam, Single End
MI ITEM #11716635
MFR #01853209
List Price$40.55/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1/2" Diam, Fine Pitch, 5/8" LOC, 4 Flute Cobalt Roughing Square End Mill TiN Finish, 2-5/8" OAL, 1/2" Shank Diam, Single End
MI ITEM #11716635
MFR #01853209

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$40.55/each for your price

Overview

Mfr description
01853209 01853209 1/2X1/2X5/8"LC 4FL COB
  • Cobalt is harder than high speed steel and provides better wear resistance
  • It is commonly used on high tensile alloys
  • Titanium Nitride (TiN) is a multi-purpose coating which increases chip flow in softer materials
  • The heat and hardness resistance allows the tool to run at higher speeds than uncoated tools.

Specifications

  • Center Cutting
    NonCenter Cutting
  • Cutting Direction
    Right Hand
  • End Type
    Square End
  • Extended Reach
    No
  • Finish Coating
    TiN
  • Flute Direction
    Right Hand
  • Length of Cut
    5/8 in
  • Material
    Cobalt
  • Material Grade
    M42
  • Mill Diameter
    1/2 in
  • Number Of Flutes
    4
  • Overall Length
    2-5/8 in
  • Pitch
    Fine
  • Shank Diameter
    1/2 in
  • Single Or Double End
    Single

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text