Motion
01853514
1" Diam, Fine Pitch, 2" LOC, 5 Flute Cobalt Roughing Square End Mill TiN Finish, 4-1/4" OAL, 3/4" Shank Diam, Single End
MI ITEM #11716653
MFR #01853514
List Price$123.20/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1" Diam, Fine Pitch, 2" LOC, 5 Flute Cobalt Roughing Square End Mill TiN Finish, 4-1/4" OAL, 3/4" Shank Diam, Single End
MI ITEM #11716653
MFR #01853514

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$123.20/each for your price

Overview

Mfr description
01853514 01853514 1X3/4X2" COB TIN FINE
  • Cobalt is harder than high speed steel and provides better wear resistance
  • It is commonly used on high tensile alloys
  • Titanium Nitride (TiN) is a multi-purpose coating which increases chip flow in softer materials
  • The heat and hardness resistance allows the tool to run at higher speeds than uncoated tools.

Specifications

  • Mill Diameter
    1 in
  • Finish Coating
    TiN
  • Length of Cut
    2 in
  • Number Of Flutes
    5
  • Shank Diameter
    3/4 in
  • Center Cutting
    NonCenter Cutting
  • Pitch
    Fine
  • Overall Length
    4-1/4 in
  • Extended Reach
    No
  • Material Grade
    M42
  • Cutting Direction
    Right Hand
  • End Type
    Square End
  • Flute Direction
    Right Hand
  • Material
    Cobalt
  • Single Or Double End
    Single

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text