Motion
01853647
1-1/4" Diam, Fine Pitch, 1-1/8" LOC, 6 Flute Cobalt Roughing Square End Mill TiN Finish, 3-3/8" OAL, 3/4" Shank Diam, Single End
MI ITEM #11716660
MFR #01853647
List Price$156.48/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1-1/4" Diam, Fine Pitch, 1-1/8" LOC, 6 Flute Cobalt Roughing Square End Mill TiN Finish, 3-3/8" OAL, 3/4" Shank Diam, Single End
MI ITEM #11716660
MFR #01853647

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$156.48/each for your price

Overview

Mfr description
01853647 01853647 1-1/4X3/4X1-1/8"LC 6FL
  • Cobalt is harder than high speed steel and provides better wear resistance
  • It is commonly used on high tensile alloys
  • Titanium Nitride (TiN) is a multi-purpose coating which increases chip flow in softer materials
  • The heat and hardness resistance allows the tool to run at higher speeds than uncoated tools.

Specifications

  • Center Cutting
    NonCenter Cutting
  • Cutting Direction
    Right Hand
  • End Type
    Square End
  • Extended Reach
    No
  • Finish Coating
    TiN
  • Flute Direction
    Right Hand
  • Length of Cut
    1-1/8 in
  • Material
    Cobalt
  • Material Grade
    M42
  • Mill Diameter
    1-1/4 in
  • Number Of Flutes
    6
  • Overall Length
    3-3/8 in
  • Pitch
    Fine
  • Shank Diameter
    3/4 in
  • Single Or Double End
    Single

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text