Motion
01854207
5/16" Diam, Coarse Pitch, 3/4" LOC, 3 Flute Cobalt Roughing Ball End Mill Uncoated, 2-1/2" OAL, 3/8" Shank Diam, Single End
MI ITEM #11716667
MFR #01854207
List Price$54.50/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
5/16" Diam, Coarse Pitch, 3/4" LOC, 3 Flute Cobalt Roughing Ball End Mill Uncoated, 2-1/2" OAL, 3/8" Shank Diam, Single End
MI ITEM #11716667
MFR #01854207

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$54.50/each for your price

Overview

Mfr description
01854207 01854207 5/16X3/8X3/4" 3FL COB
  • Cobalt is harder than high speed steel and provides better wear resistance
  • It is commonly used on high tensile alloys
  • Uncoated tools do not feature supportive treatments on the cutting edge
  • They are used at reduced speeds for general applications on nonferrous metals.

Specifications

  • Mill Diameter
    5/16 in
  • Finish Coating
    Uncoated
  • Length of Cut
    3/4 in
  • Number Of Flutes
    3
  • Shank Diameter
    3/8 in
  • Center Cutting
    NonCenter Cutting
  • Pitch
    Coarse
  • Overall Length
    2-1/2 in
  • Extended Reach
    No
  • Material Grade
    M42
  • Cutting Direction
    Right Hand
  • End Type
    Ball End
  • Flute Direction
    Right Hand
  • Material
    Cobalt
  • Single Or Double End
    Single

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text