Motion
01854249
3/8" Diam, Coarse Pitch, 3/4" LOC, 4 Flute Cobalt Roughing Ball End Mill Uncoated, 2-1/2" OAL, 3/8" Shank Diam, Single End
MI ITEM #11716668
MFR #01854249
Price$54.48/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
3/8" Diam, Coarse Pitch, 3/4" LOC, 4 Flute Cobalt Roughing Ball End Mill Uncoated, 2-1/2" OAL, 3/8" Shank Diam, Single End
MI ITEM #11716668
MFR #01854249

Mfr description
01854249 01854249 3/8X3/8X3/4" 4FL COB B
  • Cobalt is harder than high speed steel and provides better wear resistance
  • It is commonly used on high tensile alloys
  • Uncoated tools do not feature supportive treatments on the cutting edge
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$54.48/each

Specifications

Dimensions

  • Length of Cut
    3/4 in
  • Mill Diameter
    3/8 in
  • Overall Length
    2-1/2 in
  • Pitch
    Coarse
  • Shank Diameter
    3/8 in

Details

  • Center Cutting
    NonCenter Cutting
  • Cutting Direction
    Right Hand
  • End Type
    Ball End
  • Extended Reach
    No
  • Finish Coating
    Uncoated
  • Flute Direction
    Right Hand
  • Material
    Cobalt
  • Material Grade
    M42
  • Number Of Flutes
    4
  • Single Or Double End
    Single

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)