Motion
01856293
1/4 x 1/4 Male NPT Pneumatic Hose Swivel Fitting Steel, Nickel Plated
Mi Item #11716681
MFR #01856293
Price$63.35/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1/4 x 1/4 Male NPT Pneumatic Hose Swivel Fitting Steel, Nickel Plated
Mi Item #11716681
MFR #01856293

Mfr description
01856293 01856293 1/4MNPT X 1/4MNPT FREE
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$63.35/each

Specifications

Dimensions

  • Thread Size
    1/4

Details

  • Material
    Steel, Nickel Plated
  • Thread Type
    Male NPT
  • Type
    Swivel Fitting
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)