Motion
01856301
3/8 x 3/8 Male NPT Pneumatic Hose Swivel Fitting Steel, Nickel Plated
MI ITEM #11716682
MFR #01856301
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
3/8 x 3/8 Male NPT Pneumatic Hose Swivel Fitting Steel, Nickel Plated
MI ITEM #11716682
MFR #01856301

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
01856301 01856301 3/8MNPT X 3/8MNPT FREE

Specifications

  • Material
    Steel, Nickel Plated
  • Thread Size
    3/8
  • Type
    Swivel Fitting
  • Thread Type
    Male NPT

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text