Motion
01856319
1/4 x 1/4 Male BSPT Pneumatic Hose Swivel Fitting Steel, Nickel Plated
MI ITEM #11716683
MFR #01856319
List Price$76.25/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1/4 x 1/4 Male BSPT Pneumatic Hose Swivel Fitting Steel, Nickel Plated
MI ITEM #11716683
MFR #01856319

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$76.25/each for your price

Overview

Mfr description
01856319 01856319 1/4BSPT X 1/4BSPT MALE

Specifications

  • Material
    Steel, Nickel Plated
  • Thread Size
    1/4
  • Type
    Swivel Fitting
  • Thread Type
    Male BSPT

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text