Motion
01856343
1/4 x 1/4 Male x Female NPT Pneumatic Hose Swivel Fitting Steel, Nickel Plated
Mi Item #11716685
MFR #01856343
Price$78.43/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1/4 x 1/4 Male x Female NPT Pneumatic Hose Swivel Fitting Steel, Nickel Plated
Mi Item #11716685
MFR #01856343

Mfr description
01856343 01856343 1/4FNPT X 1/4MNPT FREE
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$78.43/each

Specifications

Dimensions

  • Thread Size
    1/4

Details

  • Material
    Steel, Nickel Plated
  • Thread Type
    Male x Female NPT
  • Type
    Swivel Fitting
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)