Motion
01856350
1/4 x 3/8 Male x Female NPT Pneumatic Hose Swivel Fitting Steel, Nickel Plated
Mi Item #11716686
MFR #01856350
Price$84.75/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1/4 x 3/8 Male x Female NPT Pneumatic Hose Swivel Fitting Steel, Nickel Plated
Mi Item #11716686
MFR #01856350

Mfr description
01856350 01856350 1/4FNPT X 3/8MNPT FREE
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$84.75/each

Specifications

Details

  • Material
    Steel, Nickel Plated
  • Thread Type
    Male x Female NPT
  • Type
    Swivel Fitting
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)