Motion
01856368
3/8 x 3/8 Male x Female NPT Pneumatic Hose Swivel Fitting Steel, Nickel Plated
MI ITEM #11716687
MFR #01856368
List Price$78.15/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
3/8 x 3/8 Male x Female NPT Pneumatic Hose Swivel Fitting Steel, Nickel Plated
MI ITEM #11716687
MFR #01856368

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$78.15/each for your price

Overview

Mfr description
01856368 01856368 3/8FNPT X 3/8MNPT FREE

Specifications

  • Material
    Steel, Nickel Plated
  • Thread Size
    3/8
  • Type
    Swivel Fitting
  • Thread Type
    Male x Female NPT

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought