Motion
01856434
1/4 Male NPT Pneumatic Hose Swivel Fitting Steel, Nickel Plated, Industrial Interchange
Mi Item #11716691
MFR #01856434
Price$85.03/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1/4 Male NPT Pneumatic Hose Swivel Fitting Steel, Nickel Plated, Industrial Interchange
Mi Item #11716691
MFR #01856434

Mfr description
01856434 01856434 1/4 USIP X 1/4 MNPT FR
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$85.03/each

Specifications

Dimensions

  • Thread Size
    1/4

Details

  • Material
    Steel, Nickel Plated
  • Thread Type
    Male NPT
  • Type
    Swivel Fitting
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)