Motion
01856491
1/4 Male BSPT Pneumatic Hose Swivel Fitting Steel, Nickel Plated, CEJN Interchange
Mi Item #11716697
MFR #01856491
Price$107.95/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1/4 Male BSPT Pneumatic Hose Swivel Fitting Steel, Nickel Plated, CEJN Interchange
Mi Item #11716697
MFR #01856491

Mfr description
01856491 01856491 ISO6150C PLUG X1/4BSPT
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$107.95/each

Specifications

Dimensions

  • Thread Size
    1/4

Details

  • Material
    Steel, Nickel Plated
  • Thread Type
    Male BSPT
  • Type
    Swivel Fitting
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)