Motion
01856533
1/4 Male NPT Pneumatic Hose Swivel Fitting Steel, Nickel Plated
Mi Item #11716701
MFR #01856533
Price$81.28/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1/4 Male NPT Pneumatic Hose Swivel Fitting Steel, Nickel Plated
Mi Item #11716701
MFR #01856533

Mfr description
01856533 01856533 1/4 HOSE BARB X1/4MNPT
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$81.28/each

Specifications

Dimensions

  • Thread Size
    1/4

Details

  • Material
    Steel, Nickel Plated
  • Thread Type
    Male NPT
  • Type
    Swivel Fitting
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)