Motion
01856558
3/8 Male NPT Pneumatic Hose Swivel Fitting Steel, Nickel Plated
Mi Item #11716703
MFR #01856558
Price$79.10/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
3/8 Male NPT Pneumatic Hose Swivel Fitting Steel, Nickel Plated
Mi Item #11716703
MFR #01856558

Mfr description
01856558 01856558 3/8 HOSE BARB X3/8MNPT
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$79.10/each

Specifications

Dimensions

  • Thread Size
    3/8

Details

  • Material
    Steel, Nickel Plated
  • Thread Type
    Male NPT
  • Type
    Swivel Fitting
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)