Motion
01858216
5/16" Diam, 1-1/8" LOC, 4 Flute Cobalt Roughing & Finishing Square End Mill Uncoated, 2-15/16" OAL, 3/8" Shank Diam, Weldon Shank, 30° Helix, Non-Centercutting
Mi Item #11716710
MFR #01858216
Price$27.58/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
5/16" Diam, 1-1/8" LOC, 4 Flute Cobalt Roughing & Finishing Square End Mill Uncoated, 2-15/16" OAL, 3/8" Shank Diam, Weldon Shank, 30° Helix, Non-Centercutting
Mi Item #11716710
MFR #01858216

Mfr description
01858216 01858216 5/16X3/8X1-1/8" COB HD
  • Cobalt is harder than high speed steel and provides better wear resistance
  • It is commonly used on high tensile alloys
  • Non-Center Cutting applications have peripheral teeth allowing for the user to side (radial) cut or contour an exterior surface
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$27.58/each

Specifications

Dimensions

  • Helix Angle
    30
  • Length of Cut
    1-1/8 in
  • Mill Diameter
    5/16 in
  • Overall Length
    2-15/16 in
  • Shank Diameter
    3/8 in

Details

  • Center Cutting
    Non-Center Cutting
  • Chipbreaker
    No
  • Cutting Direction
    Right Hand
  • End Type
    Square
  • Extended Reach
    NonExtendedReach
  • Finish Coating
    Uncoated
  • Flute Direction
    Right Hand
  • Material
    Cobalt
  • Material Grade
    M42
  • Number Of Flutes
    4
  • Shank Type
    Weldon Shank
  • Single Or Double End
    Single
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)