Specifications
Dimensions
- Helix Angle30
- Length of Cut2 in
- Mill Diameter2 in
- Overall Length4-1/2 in
- Shank Diameter1-1/4 in
Details
- Center CuttingNon-Center Cutting
- ChipbreakerNo
- Cutting DirectionRight Hand
- End TypeSquare
- Extended ReachNonExtendedReach
- Finish CoatingUncoated
- Flute DirectionRight Hand
- MaterialCobalt
- Material GradeM42
- Number Of Flutes8
- Shank TypeWeldon Shank
- Single Or Double EndSingle
Overview
Mfr description
01858976 01858976 2X1-1/4X2 LOC COB HD R
- Cobalt is harder than high speed steel and provides better wear resistance
- It is commonly used on high tensile alloys
- Non-Center Cutting applications have peripheral teeth allowing for the user to side (radial) cut or contour an exterior surface
- Used in applications where plunge cutting is not necessary
- Uncoated tools do not feature supportive treatments on the cutting edge
- They are used at reduced speeds for general applications on nonferrous metals.