Motion
01867027
1/2 to 1", 4, 5 Flute Square End Mill Set - Uncoated, Cobalt, Single End, 1/2, 5/8, 3/4" Shank Diam, Centercutting
MI ITEM #11716761
MFR #01867027
Price$287.60/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1/2 to 1", 4, 5 Flute Square End Mill Set - Uncoated, Cobalt, Single End, 1/2, 5/8, 3/4" Shank Diam, Centercutting
MI ITEM #11716761
MFR #01867027

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$287.60/each

Specifications

Dimensions

  • Largest Mill Diameter
    1 in
  • Length Type
    Regular
  • Mill Diameter
    1/2, 5/8, 3/4, 1 in
  • Shank Diameter
    1/2, 5/8, 3/4 in
  • Smallest Mill Diameter
    1/2 in

Details

  • Also Includes
    Wood Stand
  • Center Cutting
    Center Cutting
  • End Type
    Square
  • Finish Coating
    Uncoated
  • Material Grade
    M42
  • Mill Material
    Cobalt
  • Number Of Flutes
    4, 5
  • Number Of Pieces
    4
  • Pitch Type
    Fine
  • Roughing Type
    Roughing
  • Single Or Double End
    Single

Overview

Mfr description
01867027 01867027 4PC 1/2-1" W/STAND M42
  • Cobalt is harder than high speed steel and provides better wear resistance
  • It is commonly used on high tensile alloys
  • Square ends are used for general milling applications including slotting, profiling and plunge cutting
  • Uncoated tools do not feature supportive treatments on the cutting edge
  • They are are used at reduced speeds for general applications on non-ferrous metals.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought