Motion
01868710
1-1/4" Diam, Fine Pitch, 3" LOC, 6 Flute Cobalt Roughing Square End Mill Uncoated, 5-1/2" OAL, 1-1/4" Shank Diam, Single End
Mi Item #11716770
MFR #01868710
Price$218.78/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1-1/4" Diam, Fine Pitch, 3" LOC, 6 Flute Cobalt Roughing Square End Mill Uncoated, 5-1/2" OAL, 1-1/4" Shank Diam, Single End
Mi Item #11716770
MFR #01868710

Mfr description
01868710 01868710 1-1/4X1-1/4X3" 6FL COB
  • Cobalt is harder than high speed steel and provides better wear resistance
  • It is commonly used on high tensile alloys
  • Uncoated tools do not feature supportive treatments on the cutting edge
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$218.78/each

Specifications

Dimensions

  • Length of Cut
    3 in
  • Mill Diameter
    1-1/4 in
  • Overall Length
    5-1/2 in
  • Pitch
    Fine
  • Shank Diameter
    1-1/4 in

Details

  • Center Cutting
    NonCenter Cutting
  • Cutting Direction
    Right Hand
  • End Type
    Square End
  • Extended Reach
    No
  • Finish Coating
    Uncoated
  • Flute Direction
    Right Hand
  • Material
    Cobalt
  • Material Grade
    M42
  • Number Of Flutes
    6
  • Single Or Double End
    Single
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)