Motion
01871078
7/64", 21/64" LOC, 3/16" Shank Diam, 2-1/4" OAL, 4 Flute, Cobalt Square End Mill Double End, Uncoated, Spiral Flute, Centercutting, Right Hand Cut, Right Hand Flute
MI ITEM #11716798
MFR #01871078
Price$19.15/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
7/64", 21/64" LOC, 3/16" Shank Diam, 2-1/4" OAL, 4 Flute, Cobalt Square End Mill Double End, Uncoated, Spiral Flute, Centercutting, Right Hand Cut, Right Hand Flute
MI ITEM #11716798
MFR #01871078

Mfr description
01871078 01871078 7/64X3/16X21/64X2-1/4"
  • Center Cutting tools have one or more cutting edges at the tip and are used in a variety of applications including plunging, drilling or ramping.
  • Cobalt is harder than high speed steel and provides better wear resistance. It is commonly used on high tensile alloys.
  • Spiral flutes are constructed of a high flute angle to remove chips more easily.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$19.15/each

Specifications

Dimensions

  • Length of Cut  
    0.3281 in
  • Length Type
    Regular
  • Mill Diameter  
    0.1094 in
  • Overall Length
    3-1/4 in
  • Shank Diameter  
    3/16 in

Details

  • Center Cutting
    Center Cutting
  • Chipbreaker
    No
  • Coating
    Uncoated
  • Cutting Direction
    Right Hand
  • Extended Reach
    No
  • Flute Direction
    Right Hand
  • Flute Type
    Spiral
  • Material
    Cobalt
  • Material Grade
    M42
  • Number Of Flutes  
    4
  • Single Or Double End  
    Double
  • Variable Helix
    No
  • Variable Index
    No

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)