Motion
01874015
1/8 to 1/2", 2 Flute Square End Mill Set - Uncoated, Cobalt, Double End, 3/8, 1/2" Shank Diam, Centercutting
Mi Item #11716820
MFR #01874015
Price$165.13/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1/8 to 1/2", 2 Flute Square End Mill Set - Uncoated, Cobalt, Double End, 3/8, 1/2" Shank Diam, Centercutting
Mi Item #11716820
MFR #01874015

Mfr description
01874015 01874015 6PC 1/8-3/8X16THS+1/2"
  • Cobalt is harder than high speed steel and provides better wear resistance
  • It is commonly used on high tensile alloys
  • Square ends are used for general milling applications including slotting, profiling and plunge cutting
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$165.13/each

Specifications

Dimensions

  • Largest Mill Diameter
    1/2 in
  • Length Type
    Regular
  • Mill Diameter
    1/8, 3/16, 1/4, 5/16, 3/8, 1/2 in
  • Shank Diameter
    3/8, 1/2 in
  • Smallest Mill Diameter
    1/8 in

Details

  • Also Includes
    Wood Stand
  • Center Cutting
    Center Cutting
  • End Type
    Square
  • Finish Coating
    Uncoated
  • Material Grade
    M42
  • Mill Material
    Cobalt
  • Number Of Flutes
    2
  • Number Of Pieces
    6
  • Roughing Type
    None
  • Single Or Double End
    Double
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)