Motion
01883644
1", 6" LOC, 1" Shank Diam, 8-1/2" OAL, 4 Flute, Cobalt Square End Mill Single End, Uncoated, Spiral Flute, 30° Helix, Centercutting, Right Hand Cut, Right Hand Flute
MI ITEM #11716962
MFR #01883644
List Price$176.85/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1", 6" LOC, 1" Shank Diam, 8-1/2" OAL, 4 Flute, Cobalt Square End Mill Single End, Uncoated, Spiral Flute, 30° Helix, Centercutting, Right Hand Cut, Right Hand Flute
MI ITEM #11716962
MFR #01883644

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$176.85/each for your price

Overview

Mfr description
01883644 01883644 1X1" 4FL COB XLONG C/C
  • Center Cutting tools have one or more cutting edges at the tip and are used in a variety of applications including plunging, drilling or ramping.
  • Cobalt is harder than high speed steel and provides better wear resistance. It is commonly used on high tensile alloys.
  • Spiral flutes are constructed of a high flute angle to remove chips more easily.
  • Uncoated tools do not feature supportive treatments on the cutting edge. They are are used at reduced speeds for general applications on nonferrous metals.

Specifications

  • Center Cutting
    Center Cutting
  • Chipbreaker
    No
  • Coating
    Uncoated
  • Cutting Direction
    Right Hand
  • Extended Reach
    No
  • Flute Direction
    Right Hand
  • Flute Type
    Spiral
  • Helix Angle
    30
  • Length Type
    Extra Long
  • Length of Cut
  • Material
    Cobalt
  • Material Grade
    M42
  • Mill Diameter
  • Number Of Flutes
  • Overall Length
    4-1/8 in
  • Shank Diameter
  • Single Or Double End
  • Variable Helix
    No
  • Variable Index
    No

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text