Motion
01884402
5/8" Diam, 1-3/8" LOC, 2 Flute Cobalt Ball End Mill Uncoated, Single End, 3-3/8" OAL, 5/8" Shank Diam, Spiral Flute
MI ITEM #11716973
MFR #01884402
List Price$77.68/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
5/8" Diam, 1-3/8" LOC, 2 Flute Cobalt Ball End Mill Uncoated, Single End, 3-3/8" OAL, 5/8" Shank Diam, Spiral Flute
MI ITEM #11716973
MFR #01884402

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$77.68/each for your price

Overview

Mfr description
01884402 01884402 5/8X5/8 SHANK 2FL COB

Specifications

  • Mill Diameter
  • Finish Coating
    Uncoated
  • Length of Cut
  • Number Of Flutes
  • Shank Diameter
  • Single Or Double End
  • Extended Reach
    No
  • Overall Length
    3-3/8 in
  • Length Type
    Regular
  • Variable Helix
    No
  • Variable Index
    No
  • Material
    Cobalt
  • Material Grade
    M42
  • Flute Direction
    Right Hand
  • Flute Type
    Spiral
  • Cutting Direction
    Right Hand

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text